Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Lubrication

Model # :WBB3214928

MPN #: 4491

Lincoln Lubrication® 3.5 To 1 Oil Pump

Product Description
With the new valve series 3.5:1 pump, any shop can afford Lincoln's quality and reliable performance. The 3.5:1 pump is a fluid dispensing pump designed for medium to low volume applications.

Features:
  • 250-275 gallon oval tank
  • Proven horizontal, valved-piston motor design for simplicity and reliability
  • Built-in muffler for quiet operation
  • Motor's single-stroke action delivers cost effective, high performance and high flow
  • Ideal for use with one or two overhead reels in applications such as medium to light vehicle service facilities, car dealerships, small contractors, farmers and agriculture equipment dealers


PRICE
$825.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number4491
Oil Capacity275
Internal Pressure at Capacity6 gpm psi
Package Quantity1
DescriptionLubrication Oil Pump
BrandLincoln Lubrication