Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OTC

Model # :WBB3214943

MPN #: 2510A

OTC Hand/Foot Operated Air/Hydraulic Pump

Product Description
Features:
  • Ideal all-around power source develops 10,000 PSI at 100 PSI air. 2-stage release mechanism; internal relief valve. Pump, hold, or release load with pedal control
  • 98 cu. in. of useable oil
  • 1/4" NPT Air Inlet
  • 3/8" NPT oil port
  • Not Included Related Product: OTC2510A is part of OTC6575-3 Hub Grappler Hydraulic Kit
  • Not Included Related Product: OTC2510A is part of OTC6575H Hydraulic Hub Grappler Kit
  • Not Included Related Product: OTC2510A is part of OTC4247 Hendrickson Suspension Bushing Master Kit with Pump
  • Not Included Related Product: OTC2510A is part of OTC4275 Hendrickson Front Suspension Bushing Master Tool Set
  • Not Included Related Product: OTC2510A is part of OTC4245 Freightliner Rear Suspension Tool with pump
  • With shop air as the energy source, OTC's 2510A 'Stinger' Air/Hydraulic pump has the power and oil capacity (98 cubic inches of useable oil) to drive even the large 55-ton rams
  • With high capacity, quality materials, and robust construction, this unit is an ideal all-around power source for dozens of body, frame, and alignment applications
  • It can be used with a variety of rams, presses, and hydraulic pullers operating at up to 10,000 PSI
  • An internal relief valve protects the hydraulic components regardless of hydraulic pressure
  • In addition, a two-stage release mechanism gives fast or metered ram return while reducing hydraulic shock
  • Pump requires 9 cfm at 100 PSI air pressure (at the pump)


PRICE
$739.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number2510A
Package Quantity1
BrandOTC