Bel-Art Long-Handled Dipper F36780-0016, 16 oz. Bowl, 3-ft. 1-Piece Handle, White, 1/PK
Write a Review
|
Questions & Answers (0)
Product Description
For easy sampling from tanks, vats, lakes, etc., these high-density polyethylene plastic dippers will not rust or corrode, provide excellent chemical resistance and float, "just in case." Handles are 2.9cm (1-1/8") in diameter and welded to a rigid sampling bowl at a 45° angle for easier sampling from an elevated position. Choose from a variety of handle lengths; hook at end for hanging storage. Bowl Size: 500ml (16oz), Handle Length: 0.91m (3ft), Handle Type: 1 Piece Handle.
PRICE
$78.95
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Handle Length | 3 ft |
| Bowl Size | 16 oz |
Product Details
| Capacity | 16OZ oz |
| Includes | 3-ft. Handle and 16 oz. Cup |
| Material | HDPE |
| Handle | 1 Piece |
| Package Quantity | 1 |
| Description | Long-Handled Dipper |
| Color | White |
| Manufacturers Part Number | F36780-0016 |
| Brand | Bel-Art |