Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB797137

MPN #: 3680

80/20 3680 Standard End Fastener

Product Description
80/20 3680 Standard End Fastener

Features:
  • Provides a clean, hidden method of connecting profiles at 90° without the use of joining plates
  • Winged tabs of clip prevents mating profile from rotating
  • Mounting profile requires an end tap; mating profile requires an access hole to reach the screw head


PRICE
$3.84

Min. purchase quantity is 10
10
10
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-5/16
Width5/8 in
Thread5/16-18 in

Product Details

TypeStandard
Finish TypeBright Zinc
MaterialSteel
DescriptionEnd Fastener
Series15 Series
Manufacturers Part Number3680
Brand80/20 Inc