80/20® Flex pipe Standard Joints, Cathodic Electrodeposition, Box of 150
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 11 |
Product Details
| Manufacturers Part Number | H-4-BOX |
| Type | Standard Joints |
| Finish Type | Cathodic Electrodeposition |
| Material | Steel |
| Brand | 80/20 Inc |
Related Products
The Box Gobbler 2828 works great for oversized packages. This package safe is well suited for commercial, industrial and hospitality applications. Simply add "Box Gobbler Code 1234" to the second line of your shipping address and carriers will then have the code printed on the package, each time they deliver. The keypad access controller can store up to 50 different users allowing it to serve a variety of exterior wall mount applications. Features: Commercial grade all aluminum and stainless steel including all hardware Electronic rotary latch secures the door to 1000 lbs of tensile ...
The H-11 Black Flat Clamp joint is used to create hinges without having to build a whole frame. To create a robust hinge set, simply combine two H-11 joints with either the AP-HINGE or AP-HINGE-AL for a more durable built. This dynamic combination ensures smooth rotation without requiring lubrication. The H-11 features a convenient mounting slot, allowing easy attachment to sufaces for a secure and stable installation. Depending on the thickness of the surface you wish to attach with the H-11, you can use the M6-12B and M6-N. It's best to have a few of these parts on standby should you ...
The H-11NP Flat Clamp Hinge Steel Cr joint is used to create hinges without having to build a whole frame. To create a robust hinge set, simply combine two H-11NP joints with either the AP-HINGE or AP-HINGE-AL for a more durable built. This dynamic combination ensures smooth rotation without requiring lubrication. The H-11NP features a convenient mounting slot, allowing easy attachment to sufaces for a secure and stable installation. Depending on the thickness of the surface you wish to attach with the H-11NP, you can use the M6-12BWZ and M-6NWZ. It's best to have a few of these parts on ...
Keep your trailer, garage, or workshop organized with the FLEX Stack Pack™ Storage System Cabinet. The cabinet features a large interior space ideal for large tools like rear-handled circular saws. Features: Auto-Locking Door: Prevents door from opening during transport Attachment-Ready: Compatible with Stack Pack™ attachments Quick-Connect Latches: Fast and effortless interlocking connectivity allows you to quickly stack and unstack toolboxes 70 lb. Load Capacity- Heavy load capacity for tools, materials, and accessories Impact Protection: Built with an impact-resistant ...
The H-3 is a metal single joint needed in the creation of the HJ-2 joint set. The H-3 composes the outer part of one of the most used joints in the Flexpipe system. The H-3 has six internal striations for optimal grip on the pipe's coating. This part is also pre-drilled with three holes for the reinforcement of heavy-duty structures. The joint comes in a nickel-plated version called H-3NP. This version is perfect when creating antistatic versions of the HJ-2 connector. The Flexpipe H-3 is compatible with the H-3 equivalent of most connector.