Bel-Art Sterileware® Individually Wrapped Sterile Sampling Scoops 369060010, 8oz, White, 10/PK
Write a Review
|
Questions & Answers (0)
Product Description
Our best selling Sterileware® scoops are the perfect shape and size for taking samples, especially from wide-mouth containers. Designed to hold various capacities, these one-piece scoops are molded of high-impact polystyrene and individually sealed and sterilized in a polyethylene bag ready for one time use and disposal. The 2 oz and 4 oz sampling scoops have a long handle that increases the distance between the hand and sample. When placed on a flat surface they remain upright and can be used as weighing boats. Available in white, or optional bright red color that reduces the chance of these scoops being accidentally left behind in a sample. Color can also serve as a code to avoid cross contamination and provides a contrasting background to better view light colored samples. Box of 10 or 100, individually sterile wrapped scoops.
PRICE
$56.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 in |
| Bowl (L x W x H) | 5 x 2 x 2 in |
Product Details
| Capacity | 250ML oz |
| Material | Polystyrene |
| Package Quantity | 10 |
| Description | Sampling Scoops |
| Color | White |
| Manufacturers Part Number | H36906-0010 |
| Brand | Bel-Art |