ASP-36-SS Adjustable Height Step Stand, Stainless Steel 36"W x 24"L
Write a Review
|
Questions & Answers (0)
Product Description
Adjustable height step stands provide convenient work platforms for hard-to-reach spaces. Step stands help bring the worker up to the optimum working height. Serrated surface provides maximum traction even in wet applications. Durable welded construction offers 500 lb. capacity. Legs are independently adjustable. Step rise is fixed at 7""H. Individual step depth is 12"". First step is height adjustable from 6" to 8-1/4"H". Second step is adjustable from 13"H to 15-1/4"H. Made using stainless steel.
PRICE
$1,629.00
1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Weight Capacity | 500 |
| Weight | 36 |
Product Details
| Assembly Required | Assembled |
| Number of Steps | 2 |
| Material | Stainless Steel |
| Color | Gray |
| Manufacturers Part Number | ASP-36-SS |
| Brand | Approved Vendor |