| Bins | W" | D" | H" |
| A | 4-1/8 | 5-3/8 | 3 |
| B | 4-1/8 | 7-3/8 | 3 |
| C | 5-1/2 | 10-7/8 | 5 |
| D | 8-1/4 | 10-3/4 | 7 |
| E | 8-1/4 | 14-3/4 | 7 |
| F | 16-1/2 | 14-3/4 | 7 |
| G | 11 | 10-7/8 | 5 |
Durham Mfg.® Expanded Metal Door Bin Cabinet, 15 Yellow Bins 2 Shelves 36"W x 24"D x 72"H
Write a Review
|
Questions & Answers (0)
Product Description
Heavy duty all welded 14 gauge steel construction with durable gray powder coat finish. Punched diamond pattern in doors allows content visibility and full length piano hinges on doors prevent sagging. 2 heavy duty shelves are provided and adjust on 2" centers while fully welded back louvered panels accommodate shelves & Hook-On-Bins®. (15) 5-1/2"W x 10-7/8"D x 5"H durable polyethylene Hook-On-Bins® are included. 3-point keyed chrome locking handle with 2 keys and 5/16" diameter rods. Cabinet ships fully assembled and shelves and bins hook easily into place.
Bin Size Reference
PRICE
$1,495.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 72 in |
| Weight | 330 lbs |
| Gauge | 14 ga |
Product Details
| Cabinet Style | B-2 |
| Shelf Capacity | 900 lbs |
| Bin Quantity (Bin Size) | 15(C) |
| Number of Adjustable Shelves | 2 |
| Color | Gray/Yellow |
| Door Type | Expanded Metal Flush Door |
| Number of Bins | 15 |
| Louvered Panels | Interior |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Bin Color | Yellow |
| Description | 15 Bins 2 Shelves |
| Manufacturers Part Number | EMDC36242S15B95 |
| Bin Material | Polyethylene |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
| Brand | Durham Mfg. |