Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB2280206

MPN #: 3702-132-95

Durham Mfg.® Storage Bin Cabinet, 132 Yellow Hook-On Bins 36"W x 24"D x 78"H

Product Description
Features:
  • All-welded, heavy duty 14 gauge steel cabinet with Hook-On Bins.
  • All-welded, heavy duty 14 gauge steel
  • Full height welded piano hinges for increased strength and rigidity of doors
  • Double doors open at 180 degrees for full access to product
  • Doors are reinforced for added strength
  • Fully welded louvered panels reinforce door and hold Hook-On Bins®. Allows weight capacity of 650 lbs per door (evenly distributed)
  • Durable gray textured powder coat finish


Bin Size Reference

BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85


PRICE
$2,235.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
2235.00
Buy 6 units - 10 units
2129.00Save $106.00 (5%)
Buy 11+ units
2059.00Save $176.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height78 in
Weight473 lbs
Gauge14 ga

Product Details

Bin Quantity (Bin Size)96(A), 36(E)
Number of Adjustable Shelves0
ColorGray/Yellow
Door TypeSolid Flush Door
Handle TypeSteel Three Point Locking
Number of Bins132
StyleDoors: Bins; Interior: Bins
Louvered PanelsDoors, Interior
MaterialSteel
Construction TypeAll-Welded
Bin ColorYellow
Package Quantity1
Manufacturers Part Number3702-132-95
Bin MaterialPolyethylene
Number of Fixed Shelves1
Base TypeLegs
BrandDurham Mfg.

Warranty

Warranty1 yr