- Return Carts are constructed of vinyl liner laced to a powder-coated steel wire frame
- Vinyl is antimicrobial, UV, mold, mildew, tear resistant and flame retardant
- Trucks maneuver easily on 3" non-marking polyurethane casters
- Wood base is crafted from kiln-dried hardwood for enhanced strength and long-lasting durability
Royal Basket Trucks® 37" Towel Station Return Cart, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$239.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 37 in |
| Width | 37 in |
| Height | 20-1/2 in |
| Weight | 24 lbs |
Product Details
| Assembly Required | No |
| Type | Towel Station Return Cart |
| Color | Blue |
| For Use With | R42-BBX-S1A-4ULN |
| Material | Vinyl |
| Package Quantity | 1 |
| Manufacturers Part Number | R37-BBW-PMA-3UNN |
| Brand | Royal Basket Trucks |
Warranty
| Warranty | 90 Days |