Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Royal Basket Trucks

Model # :WBB3774400

MPN #: R55-KKX-M3C-2DN

Royal Basket Trucks® Deluxe Housekeeping Cart, 3 Shelf/2 Bags, Black

Product Description
The Royal Basket Trucks® Housekeeping Cart Series is a dependable product line of steel carts. Constructed with additional strength and support making it ideal for many environments. The Housekeeping Cart Series offers a variety of models and sizes. The Housekeeping Cart Series also offers a variety of accessory parts and replacement products. All products within the Royal® Housekeeping Cart Series are manufactured in America. Built to Last: Housekeeping Carts for Long-Term Performance.

Features:
  • Rugged, powder-coated steel frame with welded shelves for superior strength
  • Ergonomic, low-position handles for comfortable use
  • Full wrap-around bumper protects walls, doors, and furnishings
  • Smooth, quiet mobility with 8" non-marking polyurethane casters
  • Standard: Trusted and favored by housekeeping experts
  • Deluxe: Includes glass rack and vacuum bar
  • Compact/Slim Line: Ideal for narrow hallways and tight spaces. Slim Line includes vacuum bar
  • Locking Cabinet: Secure storage for hotel supplies.
  • Split Line: Five shelves for expanded storage capacity


PRICE
$1,089.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length55 in
Width22 in
Height47 in
Weight135 lbs

Product Details

Assembly RequiredYes
MaterialSteel
Package Quantity1
ColorBlack
Manufacturers Part NumberR55-KKX-M3C-2DN
BrandRoyal Basket Trucks