Ergodyne® Squids® 3713 Elastic Loop Tool Tails Swivel, 10 lbs., Lime, Standard 11" - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Ergodyne® Squids® 3713 Elastic Loop Tool Tails Swivel, 10 lbs., Lime, Standard 11"
Elastic loop Tool Tails provide retrofit attachment points to a variety of tools and equipment up to 10lbs (4.6kg) using Squids® Tool Traps. These Tool Tails can also be used as an anchor point on belt, harness or separate structure.
Elastic loop Tool Tails provide retrofit attachment points to a variety of tools and equipment up to 10lbs (4.6kg) using Squids® Tool Traps. These Tool Tails can also be used as an anchor point on belt, harness or separate structure.
PRICE
$105.00 Sold in packages of 6 / $17.50 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 10 lbs |
| Size | Standard 11 |
Product Details
| Type | Elastic Loop Tool Tails Swivel |
| Material | Elastic |
| Package Quantity | 3 |
| Description | Squids® 3713 Elastic Loop Tool Tails Swivel - 10 lbs. |
| Color | Green |
| Manufacturers Part Number | 19765 |
| Brand | Ergodyne |