Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Ergodyne

Model # :WBB2320643

MPN #: 19765-BULK

Ergodyne Squids® 3713-BULK Elastic Loop Tool Tails Swivel, Standard, Lime, 10lbs, 60 Pack

Product Description
Ergodyne Squids® 3713-BULK Elastic Loop Tool Tails Swivel, Standard, Lime, 10lbs, 60 Pack

Elastic loop Tool Tails™ provide retrofit attachment points to a variety of tools and equipment up to 10lbs (4.6kg) using Squids® Tool Traps™. These Tool Tails can also be used as an anchor point on belt, harness or separate structure.
PRICE
$289.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width1/4 in
Height9-1/2 in
Weight Capacity10 lbs
SizeOne Size

Product Details

TypeTool Tails
ColorGreen
SeriesSquids®
Includes60 Tails
MaterialNylon
DescriptionElastic Loop Tool Tails
Connection StyleD-Ring
Package Quantity60
Manufacturers Part Number19765-BULK
Respirator Connection TypeD-Ring
BrandErgodyne