Features:
- Utility grade label protection tape
- Good for outdoor use and applications as low as 40° F
Weights & Dimensions
| Length | 145 yd |
| Width | 4 in |
| Thickness | 1.5 mil |
| Core Size | 3 in |
Product Details
| Type | Label Protection Tape |
| Package Quantity | 12 |
| Description | Label Protection Tape |
| Color | Clear |
| Series | 3765 |
| Manufacturers Part Number | T9943765 |
| Brand | 3M Tartan |