Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB3212160

MPN #: 7010311140

3M™ Scotch® 800 Prescription Label Tape, 1-3/4"W x 72 Yds., 2.5 Mil, Clear - Pkg Qty 24

Product Description
Scotch® Prescription Label Tape 800 is designed for the protection and enhancement of prescription labels. It guards labels against abrasion, moisture, and smudging, and is very clear for easy visibility of labels. It also resists fading and degradation from sunlight exposure and long storage. Scotch® Prescription Label Tape 800 unwinds and dispenses easily. Acetate film Acrylic adhesive Highly transparent UV-resistant Bulk and boxed.

Features:
  • Acetate film
  • Acrylic adhesive
  • Highly transparent
  • UV-resistant
  • Bulk and boxed
  • Protects and enhances prescription labels
  • Guards labels against abrasion, moisture, and smudging
  • Resists fading and degradation from sunlight exposure and long storage
  • Easy unwind and dispensability
  • Very clear


PRICE
$396.00  Sold in packages of 24 / $16.50 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 yd
Width1-3/4 in
Thickness2.5 mil
Tensile Strength12
Core Size3 in

Product Details

TypePrescription Label Tape
ColorClear
Series800
MaterialAcrylic
DescriptionPrescription Label Tape
Package Quantity24
Manufacturers Part Number7010311140
Percent Elongation15
BrandScotch