Scotch® 800 Prescription Label Tape, 1-1/2"W x 72 Yds., 2.5 Mil, Clear - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Scotch® Prescription Label Tape 800 is designed for the protection and enhancement of prescription labels. It guards labels against abrasion, moisture, and smudging, and is very clear for easy visibility of labels. It also resists fading and degradation from sunlight exposure and long storage. Scotch® Prescription Label Tape 800 unwinds and dispenses easily. Acetate film Acrylic adhesive Highly transparent UV-resistant Bulk and boxed.
PRICE
$366.00 Sold in packages of 24 / $15.25 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 yd |
| Width | 1-1/2 in |
| Thickness | 2.5 mil |
| Tensile Strength | 12 |
| Core Size | 3 in |
Product Details
| Type | Prescription Label Tape |
| Color | Clear |
| Series | 800 |
| Material | Acetate |
| Description | Prescription Label Tape |
| Package Quantity | 24 |
| Manufacturers Part Number | 7000125154 |
| Percent Elongation | 15 |
| Brand | Scotch |