United Abrasives - Sait 35422 Hook and Loop Disc 6A 5" Dia. 120 Grit Aluminum Oxide - Pkg Qty 400
Write a Review
|
Questions & Answers (0)
Product Description
Stearated aluminum oxide grain - our best economy disc. Stearatecoating and open coat structure lubricates and prevents loading. Strong resin over resin bond construction is resistant to heat and moisture.
PRICE
$220.00 Sold in packages of 400 / $0.55 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Backing Weight | B |
| Diameter | 5 in |
Product Details
| Series | 6A |
| Manufacturers Part Number | 35422 |
| Disc Type | PSA Disc |
| For Use With | Paint, Metal, Aluminum, Wood |
| Grit | 120 |
| Grade | Fine |
| Tool Compatibility | Disc Sanders |
| Abrasive Material | Aluminum Oxide |
| Brand | United Abrasives-Sait |