3M Fastbond 1090 Water-Based Contact Spray Adhesive, 8.2 oz., Low VOC <5%, Neutral - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
3M Fastbond Water-Based Contact Spray Adhesive 1090, Low VOC is a contact adhesive formulated for two-sided bonding. This product creates high-strength, high-temperature-resistant bonds for industrial manufacturing applications. Specifically, 3M Fastbond Water-Based Contact Spray Adhesive 1090, Low VOC excels in demanding use cases such as high-pressure laminates and wood.
While excellent adhesion is a priority, 3M Fastbond Water-Based Contact Spray Adhesive 1090, Low VOC also innovates in aerosol can technology. This product's aerosol can uses a solventless, air-propelled system that may help support compliance efforts related to certain EHS and VOC requirements. This also helps to reduce waste, odor, and the need for red room or flammable storage. In addition, this product offers an 18-month shelf life, making it an ideal alternative to conventional, non-water-based multipurpose adhesives. For Use With: Large Surface Lamination Assembly, Bond Countertop Laminate to Particle Board, Bond Wood Veneer to Particle Board
While excellent adhesion is a priority, 3M Fastbond Water-Based Contact Spray Adhesive 1090, Low VOC also innovates in aerosol can technology. This product's aerosol can uses a solventless, air-propelled system that may help support compliance efforts related to certain EHS and VOC requirements. This also helps to reduce waste, odor, and the need for red room or flammable storage. In addition, this product offers an 18-month shelf life, making it an ideal alternative to conventional, non-water-based multipurpose adhesives. For Use With: Large Surface Lamination Assembly, Bond Countertop Laminate to Particle Board, Bond Wood Veneer to Particle Board
PRICE
$155.70 Sold in packages of 6 / $25.95 ea
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 8.2 oz |
| Size | 8.2 oz |
Product Details
| Type | Spray Adhesive (Low VOC <5%) |
| Package Quantity | 6 |
| Color | Neutral |
| Series | Fastbond 1090 |
| Manufacturers Part Number | 7100373512 |
| For Use With | Large Surface Lamination Assembly |
| Brand | 3M |