Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3131757

MPN #: 7000000806

3M™ Neoprene High Performance Rubber & Gasket Adhesive 1300L, 1 Quart Capacity, Yellow - Pkg Qty 12

Product Description
3M™ Neoprene High Performance Rubber and Gasket Adhesive 1300L is a versatile, solvent based adhesive. It offers high immediate strength and good heat resistance, and is commonly used for bonding most rubber and gasket materials. It is also suitable for large area rubber sheeting applications, bumpers and more
Features:
  • Adheres neoprene, SBR, butyl, and other types of rubbers to other various substrates
  • Excellent moisture and heat resistance and will perform up to up to 300°F/148°C
  • Can be used as a contact or wet-bond adhesive
  • Available in tubes, cans or pails
  • Compatible with industrial spray equipment
  • This is the low-viscosity version of the product
Recommended Applications:
  • General MRO
  • Bonding rubber gaskets to metal surfaces
  • General purpose bonding applications (Should not be applied to EPDM or TPO)
  • Attaching rubber to various substrates
  • Repairing rubber


PRICE
$1,019.40  Sold in packages of 12 / $84.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 qz.

Product Details

TypeAdhesive
Package Quantity12
ColorYellow
Series1300L
Manufacturers Part Number7000000806
Brand3M