Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AMT

Model # :WBB2281636

MPN #: 379D-95

AMT 379D-95 1-1/2" NPT Cast Iron Sprinkler/Booster Pump, 157gpm, 150psi, Buna-N Seal, 3hp

Product Description
AMT Sprinkler/Booster pumps feature 300 series investment cast stainless steel closed impellers for high efficiency and resistance against erosion caused by abrasive particles. All models self-prime to 20 feet. Features dual volute design to reduce radial load on motor and a built-in check valve to ensure fast priming after initial liquid is added to the pump. Cast iron construction provides durability and low maintenance. Easy cleanout design includes replaceable dual volute/diffuser and casing o-ring for servicing. Type 21 mechanical seals handle maximum working pressure to 150 PSI. Pumps are available from 3/4 to 7-1/2 HP with Open Drip Proof (ODP) or Totally Enclosed Fan Cooled (TEFC) motors.

Features:
  • Cast iron construction
  • 300 series investment cast stainless steel impellers
  • Carbon/Ceramic Type 21 seal with Buna-N elastomers and o-ring
  • Maximum solids size to 1/16"
  • Maximum temperature: 180 F
  • Maximum working pressure: 150 PSI
  • Maximum head to 180 Ft.
  • Self-priming to 20 Ft.
  • Removable dual volute design


PRICE
$1,499.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21-5/16 in
Width10-5/16 in
Height10-1/8 in
Weight88 lbs
Inlet Connection1-1/2 in
Discharge Connection Size1-1/2 in

Product Details

TypeSprinkler/Booster Pump
Horsepower3 HP
ColorBlue
Amperage16 A
Hertz60 Hz
Gallons per Minute157.0 gal/min
Seal MaterialCarbon, Ceramic
Voltage230 V
Phase1.0
Package Quantity1
Discharge Connection TypeFNPT
Manufacturers Part Number379D-95
PSI150.0 psi
Inlet Connection TypeNPT
Housing MaterialCast Iron
BrandAMT

Warranty

Warranty1.0 yr