Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eco-Flo

Model # :WBB1856918

MPN #: EFSWJ7

Eco Flo EFSWJ7 Shallow Well Jet Pump - 1-1/4 In. FNPT Inlet - 3/4 HP - 115/230V - 10.3 GPM

Product Description
ECO-FLO Shallow Well pumps provide superior performance and high capacities. Motor features stainless steel shaft, heavy-duty bearings, balanced rotor, mechanical shaft seal and insulated windings. Built-in shallow well jet has corrosion-resistant nozzle and venturi. All units are dual voltage 115/230V, Factory set at 230V, wiring diagrams are permanently affixed on each motor for easy field change to 115 volt. For private wells with less than 25' depth to water.

Features:
  • Pressure gauge and switch included.
  • All 1-1/4" suction, 1" discharge.
  • Pre-set, pre-wired pressure switch for automatic operation.
PRICE
$365.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-1/4 in
Width7 in
Height8-13/16 in
Weight50 lbs
Inlet Connection1/4 in
Discharge Connection Size1 in

Product Details

TypeShallow Well Jet Pump
Horsepower3/4 HP
ColorBlack
Amperage11.1 A
Hertz60 Hz
Switch Type30/50 Preset Pressure
Gallons per Minute10.3 gal/min
Voltage115/230 V
IncludesEjector Kit, Pressure gauge, switch
Package Quantity1
Discharge Connection TypeFNPT
Manufacturers Part NumberEFSWJ7
PSI64.0 psi
Inlet Connection TypeFNPT
Housing MaterialCast Iron
BrandEco-Flo

Warranty

Warranty2.0 yr