- Material: Incoloy
- Length: 16 5/8" | 422 mm | 12" Wires (2) | 305 mm Wires (2)
- Width: 11 5/8" | 295 mm
- Voltage: 208 V Ac
- Electrical Wattage: 4900
- Includes: (4) Washers & (2) Nuts
- Type: Outside
- Depth: 1 1/2" | 38 mm
Allpoints 1031136 Element, Heat, 208V, Outside For Ultrafryer
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$849.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 18A346 |
| Type | Elements |
| Voltage | 208V V |
| Color | Black |
| Brand | Ultrafryer |