Chicago Pneumatic 3/8" Air Ratchet Wrench, Aluminum Housing, 17 CFM, 160 RPM
Write a Review
|
Questions & Answers (0)
Product Description
The CP886 series pneumatic ratchet wrenches have a low profile head to ensure optimal fastening experience even in tight spaces. It delivers a maximum torque of up to 50 ft.lbs / 68 Nm. The CP886 series is composed of 2 models: 3/8 Inch and 1/2 Inch anvil. Easy grip reverse for simple directional changes.
PRICE
$129.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/4 in |
| Weight | 1 lbs |
| Max Torque | 50 lb-in |
| Drive Size | 3/8 in |
| Working Torque | 9.6 |
Product Details
| RPM | 160 rpm |
| Tool Type | Air Ratchet |
| Pressure | 90 psi |
| CFM High | 17 CFM |
| Manufacturers Part Number | T024240 |
| Average CFM | 17 |
| Free Speed | 160 rpm |
| Exhaust | Rear |
| Brand | Chicago Pneumatic |
Warranty
| Warranty | 1 yr |