- Fast to power-on, select a mode, and set your target
- Backlit LCD screen with bold fonts and clear contrast
- Real-time sensory feedback from sequential lights, beep patterns, and handle vibration
- Dedicated button for quickly selecting saved presets
- Simple navigation menus with quick escape button
- Three Measurement Modes-Torque Mode measures the resistance to rotation as you tighten the fastener. Toggle between ft-lb, in-lb, Nm, and kg-m. Use when tightening to a defined torque specification.
- Angle Mode measures degrees of rotation. Use when the specification prescribes turning a tightened fastener an additional amount to achieve the
- Torque + Angle Mode combines the settings from the Torque and Angle Mode screens and allows you to do both operations in one step without stopping to change modes.
- Lights, Sounds, and Vibration Feedback-In addition to the LCD screen, the torque wrench also provides real-time sensory feedback. Lights change from yellow to green, beeps change to a continuous tone, and the handle vibrates when you hit your target value.
- Accumulate Angle in Multiple Sweeps-You don't need to complete an angle in one single sweep. An onboard gyroscope allows the ratcheting action to accumulate the total angle in multiple steps.
- Easy Conversions for Length Offset-Using an off-axis tool such as a crowfoot wrench or torque adapter can change the effective length of the torque wrench. By entering a length offset, the torque wrench will calculate the necessary torque conversion.You can set a positive or negative offset, up to 15 in. or 381 mm. The offset can be used in all three measurement modes.
- 10 Customizable Presets with Repetition Counters-You can save up to 10 presets and assign them to ordered slots. Each preset stores your measurement mode, target value, and unit. Optionally, you can set a number of repetitions (up to 99) to count each measurement in a series of fasteners.
- Accurate Within ±2%for Torque and ±1% for Angle-The actual calibration accuracy will be stated on the certificate for your wrench. The maximum allowable deviation from the target will be within ±2% for torque and ±1%for angle, and it's often on the lower end of the tolerance.
- 90-Tooth Ratchet-The single half-moon pawl maintains 10 teeth engaged with the gear at all times, so it won't skip under stress.
- 4° Swing Arc Reduces Length of Travel-Having more teeth in the ratchet (B) results in less travel at the end of the wrench handle (D) between each tooth click.
- 15-Degree Flex Head-The flex head offers the clearance to work around nearby obstructions. Some accuracy is lost when the handle is not in the straight position, so this feature should only be used when needed.
- Coarse Knurling for a Secure Grip-A deep, sharp-cut diamond pattern on the surface of the handle creates a coarse texture that won't slip in your hand. Grip the handle so your middle finger rests on the groove in the knurling. This is where the pressure should be concentrated for best accuracy.
- Full-Featured Case-The case provides safe transport for the torque wrench and protects it from drops. The case is made of high-density polyethylene (HDPE) and the latches are polypropylene (PP). Each item in the case has its own place and is held securely.
- 3/8 Inch Drive Dual-Direction Micrometer Torque Wrench (10-100 ft-lb)
- 3/8 in. (F) x 1/4 in. (M) reducer
Tekton 3/8'' Drive 90-Tooth Flex Head Dual-Direction Electronic Torque Wrench, 10 - 100 Ft-Lbs
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$369.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Weight | 3 lbs |
| Max Torque | 100 ft-lb |
| Drive Size | 3/8 in |
Product Details
| Style | Electronic |
| Type | Electronic Torque Wrench |
| Impact Approved | No |
| Color | Silver |
| Manufacturers Part Number | TRQ81122 |
| Brand | Tekton |
Compliance & Certifications
| Certifications | Calibration Certificate, ASME Standards, ISO 6789 |