Beta 668N Click-Type Torque Bar, 10-50 Nm, Torque Accuracy: ±3%
Write a Review
|
Questions & Answers (0)
Product Description
The 668N Series torque bars from Beta Tools accept a variety of different interchangeable heads (sold separately) for maximum versatility. Choose from ratcheting or fixed square drive heads, open-jaw wrench heads, or box-end wrench heads. The 668N/2 click-type torque bar accepts all Beta Tools torque bar heads with a 16mm diameter drive (sold separately). The bar can be used for right-hand (clockwise) tightening, or turned over for left-hand (counter-clockwise) tightening with +/- 3% torque accuracy. Overall length 307mm (12 1/8"). Torque range 7 to 37 ft lbs / 10 to 50 Nm / 1-5 kg-m.
PRICE
$339.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/16 in |
| Drive Size | 16mm in |
Product Details
| Manufacturers Part Number | 6680005 |
| Type | Torque Wrenches |
| Color | Black and Orange |
| Brand | Beta |