- Crowfoot wrenches are professional quality, made of high grade steel
- Featuring an open end with a continuous arc for constant contact with the fastener for greater turning power without deforming the fastener
Williams® 3/8" Drive Open End Crowfoot Wrench, 10mm Opening Size, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$23.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/4 |
| Weight | 0.1 lbs |
| Size | 10 |
| Opening Size | 10 in |
| Drive Size | 3/8 in |
Product Details
| Type | Crowfoot Wrench |
| Measuring System | Metric (MM) |
| Number of Pieces | 1 |
| Color | Silver |
| Opening Type | Open |
| Material | Steel |
| Manufacturers Part Number | JHWBCOM10 |
| Brand | Williams |