Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vega

Model # :WBB3205879

MPN #: 126M10

Vega™ 10-Piece 1/4" Square Drive Metric Socket Set, 6 Point, Long Length

Product Description
Features:
  • Made from S2 modified shock resistant steel for professional performance and durability
  • Rounded corners on hex and square opening for stress relief
  • Size: 5, 6, 7, 8, 9, 10, 11, 12, 13, 14


PRICE
$57.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthVarious (Set)
Socket Depth StyleLong
SizeVarious (Set)
Opening SizeVarious (Set) in
Set Size Range5mm - 14mm
Drive Size1/4 in

Product Details

TypeImpact Socket Set
Measuring SystemMetric (MM)
Number of Pieces10
ColorBlack
Socket/Wrench Points6
Impact ApprovedYes
Material4140 Steel
Description1/4" Square Drive Impact Socket Set
Manufacturers Part Number126M10
BrandVega