- S2 steel bit is press-fit into the socket for a straight, permanent connection that can't loosen over time
- Star-shaped Torx® bit has 6-lobes machined to precise tolerances for an exact, high-torque fit that resists camming out
- Large, clear die-stamped size marking is easy to read and can't wear off
- Four detent grooves provide a secure connection with the drive tool
- Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- Twist-to-lock socket rail organizes and securely holds sockets in place, both for in your toolbox and on the go
- 12-pc. 3/8 in. drive tamper-resistant Torx® bit sockets: TR10, TR15, TR20, TR25, TR27, TR30, TR40, TR45, TR47, TR50, TR55, TR60
- Socket rail
Tekton 3/8'' Drive Tamper-Resistant Torx Bit Socket Set with Rail, 12 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$46.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Socket Depth Style | Standard |
| Size | Various (Set) |
| Opening Size | Various (Set) in |
| Set Size Range | TR10 - TR60 |
| Drive Size | 3/4 in |
Product Details
| Type | Torx Bit Socket Set |
| Measuring System | Torx |
| Number of Pieces | 12 |
| Color | Silver |
| Impact Approved | No |
| Material | Steel |
| Manufacturers Part Number | SHB91104 |
| Brand | Tekton |