Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Encore Packaging

Model # :WBB915682

MPN #: S38PO2-2500

Encore Packaging Overlap Push Type Steel Strapping Seals, 3/8" Strap Width, Silver, Pack of 2500

Product Description
  • 3/8" push-on seal for steel
  • 2500 per case


PRICE
$62.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
62.95
Buy 3 units - 5 units
59.95Save $3.00 (5%)
Buy 6+ units
57.95Save $5.00 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 in
Width8.00 in
Height5-1/2 in
Thickness0.025 ga
Strap Width3/8 in
Material Width3/8 in

Product Details

TypeSeals
ColorSilver
StyleClosed
Applicable MaterialsSteel
MaterialGalvanized Steel
DescriptionPush-On Seal For Steel
Package Quantity2,500
Seal TypeOverlap Push Type
Manufacturers Part NumberS38PO2-2500
DutyStandard Duty
BrandEncore Packaging

Warranty

Warranty90 days