Encore Packaging Stainless Steel Wing Seals, 1/2" Strap Width, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
These wing seals are designed to work with stainless steel strapping. They are designed to provide protection against rust and corrosion. The seals can be used in projects that include: insulation, outdoor use, round and irregular loads.
PRICE
$17.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Strap Width | 1/2 in |
Product Details
| Type | Seals |
| Applicable Materials | Stainless Steel |
| Package Quantity | 100 |
| Color | Silver |
| Seal Type | Wing Seal |
| Manufacturers Part Number | S12WS02-100 |
| For Use With | Stainless Steel |
| Brand | Encore Packaging |