Flextur 3/8" Socket Holder, Black
Write a Review
|
Questions & Answers (0)
Product Description
"Flextur 3/8" Socket Holder offers a rugged and efficient solution for organizing your 3/8" drive sockets. Made from heavy-duty American steel, this holder stores up to 10 sockets in a compact, easy-to-access layout that improves tool visibility and reduces clutter.
It integrates seamlessly with all Flextur 14-gauge metal pegboard and tool board systems, including workstations, mobile carts, and wall-mounted panels. Whether you're outfitting a shop or a maintenance bay, this socket holder moves or repositions easily to support evolving workflows and LEAN practices. American Made in Dalton, Ohio U.S.A. Black Powder Coat Finish.
It integrates seamlessly with all Flextur 14-gauge metal pegboard and tool board systems, including workstations, mobile carts, and wall-mounted panels. Whether you're outfitting a shop or a maintenance bay, this socket holder moves or repositions easily to support evolving workflows and LEAN practices. American Made in Dalton, Ohio U.S.A. Black Powder Coat Finish.
PRICE
$86.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-1/2 in |
| Depth | 3/8 in |
| Height | 2-3/4 in |
| Weight Capacity | 25 lbs |
| Weight | 2 lbs |
Product Details
| Finish | Powder Coated |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 73529320 |
| Brand | Flextur |
Warranty
| Warranty | 1 |