Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Newcastle Systems

Model # :WBB2192007

MPN #: EC380GBL

Newcastle Systems EC Series EcoCart Mobile Powered Laptop Cart with 100AH Battery

Product Description
✓ All-in-one laptop charging station and manual working station reduces excess labor.
✓ Able to help process goods directly at the pallet or on the dock.
✓ Efficient and organized system helps to increase the process of receipts.
✓ Mobile casters provide easy and quick relocation.

Boost convenience and mobility in your workplace with the Newcastle Systems EC Series EcoCart Mobile Powered Laptop Cart. This entry-level EcoCart mobile powered workstation is designed to expedite productivity while eliminating unnecessary movement, touches, and transportation wastes. Ideal for large shipping warehouses, this unit can help improve dock to stock cycle times in receiving and on-time shipments. Suitably made for powering a laptop, barcode printer, and scanner for 8+ hours at a time. At the end of use, simply plug your cart into a standard wall outlet to recharge. This mobile powered cart cannot charge and use at the same time. Please note that accessories depicted in the gallery images are sold separately. For details and purchase options, please refer to the listing below.

  • Lightweight and compact design.
  • Helps reduce improperly labeled products and inaccurate inventories.
  • Cannot be charged and operated simultaneously.
  • Power and run time: Laptop/thin client, LCD, small or mid-range thermal printer & scanner for 8+ hours.
  • Includes: (1) fixed top shelf, (1) middle shelf, 5" locking casters, front push handles, wastebasket and holder, integrated power system, built-in power strip, and cord reel holder.

  • Optional Accessories (Sold Separately):

  • Slide-out Printer Tray (Model B2192006)
  • Laptop/Tablet Holder (Model B1373430)
  • Single Post Mount Monitor Holder (Model B2236199)
  • Scanner Holder (Model 238542)
  • Keyboard Tray (Model B2192005)

  • Please Note: This mobile powered cart is designed to power a laptop only, not a desktop computer. It can also power a small thermal or inkjet printer. It is not recommended for powering a laser printer. For powering a desktop computer, please check model 277214. For powering a laser printer, please check model B2328966 or B2328965.

    PRICE
    $2,525.00

    1
    1
    Ships in 28 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width20 in
    Depth21-3/4 in
    Height43 in
    Weight Capacity60 lbs
    Weight110 lbs

    Product Details

    Assembly RequiredNo
    Battery PoweredYes
    For Use WithReceiving/Labeling, QA, Cycle Counts
    Operating Temperature32 - 95°F
    Run Time8+ Hours
    MaterialSteel
    Number of Shelves2
    Construction TypeAssembled
    Manufacturers Part NumberEC380GBL
    CollectionEC Series
    BrandNewcastle Systems
    Battery Type100 Ah
    PowerLaptop/Thin Client, LCD, Mid-Range Thermal Printer, No Lasers
    TypeMobile Powered Cart
    ColorBlack
    SeriesEC Series
    Battery Recharge Time9 Hours
    Inverter/Charger PackageSmall
    Surge Power900W
    Enclosure TypeOpen Style
    Number of Batteries1
    Output Power450W
    Battery Bank1200Wh
    DescriptionEC380 EcoCart Mobile Powered Cart
    Batteries100AH

    Warranty

    Warranty5 Years Metal Parts, 1 Year Electronic Parts, 6 Months SLA Batteries