Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Luxor

Model # :WBB3198047

MPN #: MCWS002

Luxor Mobile Adjustable Height Rolling Medical Laptop Cart, 21"W x 18"D, White

Product Description
Engineered for Efficiency: Affordable, High-Quality Solutions for Healthcare.

Luxor's Vitalize Laptop Cart is an adaptable, professional workstation designed to enhance mobility, durability, and hygiene in medical environments.

The Luxor Vitalize Laptop Cart is designed to improve workflow management in hospitals and healthcare facilities. With over 70 years of expertise in mobility solutions, we craft products that enhance operational efficiency in demanding environments. Its durable, height-adjustable construction supports ergonomic use, while premium swivel casters allow smooth and reliable mobility. Seamless, wipeable surfaces help you ensure strict hygiene standards are met, making it an essential tool for maintaining cleanliness in medical environments.

Features:
  • Wheels: 3" full swivel, two with locking brakes
  • Enhance Workflow: Streamline tasks and access essential tools efficiently with a versatile design
  • Hospital-Grade Cleaners: Seamless, wipeable surfaces withstand hospital-grade disinfectants, including enzymatic cleaners
  • Smooth Mobility: Lockable, non-marring 360° swivel casters ensure smooth and reliable movement
  • Affordable Quality: Delivers high-performance functionality and durability at a budget-friendly price
  • Durable Construction: Engineered to endure daily use with expertly designed reliability and longevity
  • Height Adjustable: Pneumatic lift mechanism enables quick, ergonomic adjustments for comfortable use
  • BIFMA-Compliant: Meets stringent safety and durability standards for peace of mind and reliability
  • Cable Management Tray: Keeps cords organized and secured, minimizing workspace clutter and hazards
  • Material: Base, Outer Column, and Cable Raceway: Powder-coated steel; Inner Column: Unfinished aluminum; Desktop: ABS plastic; Casters: Polyurethane


PRICE
$369.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21 in
Depth18 in
Height28-3/4 in
Weight Capacity24.25 lbs
Weight25.9 lbs
Worksurface Dimensions21 x 18
Max Height43 in
Min Height28-3/4 in
Lift14-1/4 ft

Product Details

Assembly RequiredYes
TypeMobile Laptop Cart
ColorWhite
Battery PoweredNo
Wheel TypeSwivel Casters
MaterialPowder-Coated Steel/Aluminum/ABS Plastic/Polyurethane
Manufacturers Part NumberMCWS002
CollectionVitalize
Top MaterialABS Plastic
BrandLuxor

Warranty

WarrantyLifetime Limited yr