Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB1874675

MPN #: 18381

Ergodyne™ ProFlex®380 Standard Kneeling Pad 14" x 21" Orange

Product Description
Ergodyne® ProFlex® 380 Standard Kneeling Pad, 14" x 21", Orange

Comfort for static kneeling situations. Closed-cell foam is non-conductive, resistant to petroleum, and silicone-free. Convenient handle.

Applications:
  • Plumbing/HVAC
  • Mechanics
  • Utilities
  • Electricians
  • Flooring
  • Landscaping
  • Carpentry
  • Idol Worship
  • Industrial Yoga
PRICE
$43.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
43.95
Buy 6 units - 10 units
41.95Save $2.00 (5%)
Buy 11+ units
40.95Save $3.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width21 in
Thickness1 in

Product Details

TypeStandard
ColorOrange
Surface MaterialClosed-Cell Foam
SeriesProFlex®
Border Color FamilyOrange
Backing MaterialClosed-Cell Foam
PatternSmooth
MaterialNBR Foam
DescriptionKneeling Pad
Manufacturers Part Number18381
BrandErgodyne