Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IMPACTO

Model # :WBB2692159

MPN #: MAT5050

Impacto Kneeling Mat, 14" X 21" X 1", Waterproof Foam, Carrying Handle, Meets Flammability Standard

Product Description

IMPACTO® Kneeling Mat. Heavy resilient closed-cell foam with built-in convenient handle. 14x21x1 inch. Designed for severe kneeling conditions such as steel, concrete, gravel, grating, wet surfaces, dirt and mud. Does not absorb liquids, impervious to petroleum products, silicone free. Self-extinguishing meets 49 CFR 571.302 flammability standard.

PRICE
$37.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
37.95
Buy 6 units - 10 units
36.95Save $1.00 (3%)
Buy 11+ units
34.95Save $3.00 (8%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21'' in
Width14 in
Weight0.7 lbs
Thickness1 in

Product Details

TypeKneeling
ColorBlack
Surface MaterialClosed Cell 1" Foam
Border Color FamilyBlack
Backing MaterialClosed Cell 1" Foam
PatternSmooth
MaterialRubber Foam
DescriptionKneeling Mat
Manufacturers Part NumberMAT5050
BrandIMPACTO