Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IMPACTO

Model # :WBB2692158

MPN #: CUD818

Impacto Kneeling Mat, 14" X 13" X 1", Waterproof Dense Closed Cell Foam, Built-In Carrying Handle

Product Description

IMPACTO® Kneeling Mat. Dense inner core material, textured surface, built-in hand shaped carrying handle cutout, Dimensions 14 x 15 x 1 inch. Protects from cumulative trauma and abrasion. Great for kneeling or sitting.

PRICE
$20.75

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
20.75
Buy 6 units - 10 units
19.75Save $1.00 (5%)
Buy 11+ units
19.25Save $1.50 (7%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width13 in
Weight0.4 lbs
Thickness1 in

Product Details

TypeKneeling
ColorBlue
Surface MaterialDense Foam
Border Color FamilyBlue
Backing MaterialDense Foam
PatternTextured
MaterialDense Foam
DescriptionKneeling Mat
Manufacturers Part NumberCUD818
BrandIMPACTO