Steel frame with steel-reinforced, high-pressure laminate top for superior rigidity and strength. Drawers operate on heavy-duty steel ball bearing suspensions. High-sided, full-extension file drawers accept hanging file folders; box drawers extend three-quarters. HON® "One Key" core removable locks. Convenient cord management grommets.
HON®38000 Series Kneespace Credenza, 72"W x 24"D x 29-1/2"H, Mahogany
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,175.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 24 in |
| Height | 29-1/2 in |
Product Details
| Assembly Required | No |
| Type | Credenza |
| Drawer Configuration | Left: Box/File | Right: Box/File |
| Frame Color Family | Gray |
| Color | Gray |
| Top Color Family | Mahogany |
| Number of Drawers | 4 |
| Edge Type | Radius Edge |
| Material | Laminate |
| Description | Credenza |
| Frame Material | Steel |
| Manufacturers Part Number | HON38854NS |
| Collection | 38000 Series |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | HON |
Warranty
| Warranty | Full Lifetime |