Global™ Credenza - Double Pedestal - 72" x 20" - Avant Honey - Adaptabilities Series
Write a Review
|
Questions & Answers (0)
Product Description
Global™ Adaptabilities - Kneespace Credenza - Avant Honey Laminate
Standard with box/file pedestals on both sides, pedestals lock, and one pencil tray. Center is open for optimum leg room. All surfaces are constructed from Global's exclusive premium grade, high performance laminate and finished in 3mm thick matching edges. Avant Honey Finish. 72"W x 20"D x 29"H Overall.
View the Adaptabilities collection here.
Standard with box/file pedestals on both sides, pedestals lock, and one pencil tray. Center is open for optimum leg room. All surfaces are constructed from Global's exclusive premium grade, high performance laminate and finished in 3mm thick matching edges. Avant Honey Finish. 72"W x 20"D x 29"H Overall.
View the Adaptabilities collection here.
PRICE
$1,089.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 20 in |
| Height | 29 in |
Product Details
| Assembly Required | No |
| Type | Credenza |
| Number of File Drawers | 2 |
| Frame Color Family | Avant Honey |
| Series | Adaptabilities |
| Top Color Family | Avant Honey |
| Pedestal Type | Box/File |
| Style | Double Pedestal |
| Description | Kneespace Credenza |
| Package Quantity | 1 |
| Frame Material | Laminate |
| Manufacturers Part Number | A2072CK-AWH/AWH |
| Wire Management | Yes |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Global Furniture Group |
Warranty
| Warranty | Global Lifetime Warranty |
Compliance & Certifications
| Certifications | Greenguard, Level 3 Certified, Meets or Exceeds ANSI/BIFMA Standards |