Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tape Logic

Model # :WBB3172638

MPN #: T90157

Tape Logic® #57 Natural Rubber Tape, 2" x 55 Yds., 1.7 Mil, Clear - Pkg Qty 36

Product Description
Provides the most consistent, reliable box closure and the most aggressive adhesive of any tape.

Features:
  • Natural Rubber Carton Sealing Tape provides the most consistent reliable box closure and the most aggressive adhesive of any pressure-sensitive tape
  • Natural Rubber quickly penetrates and grips corrugated saving "rub down" time
  • Moisture resistant tape tolerates humid and damp conditions
  • Natural Rubber Tape has the largest application temperature range 0° - 150° F
  • Polypropylene film backing


PRICE
$133.92  Sold in packages of 36 / $3.72 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg
133.92
Buy 2 pkgs - 5 pkgs
127.08Save $6.84 (5%)
Buy 6+ pkgs
123.12Save $10.80 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length55 yd
Width2 in
Thickness1.7 mil
Core Size3 in

Product Details

TypeNatural Rubber Tape
ColorYellow
Application Temperature Range0-150 °F
Tape DutyRegular
MaterialPolypropylene
Package Quantity36
DescriptionNatural Rubber Tape
Manufacturers Part NumberT90157
BrandTape Logic