Clearance
x

Take 15% off your entire order!

Offer applied at checkout

3880 Grade 1 Mortise Lock - Storeroom Sect Us26d Wlm Full6 Scc Kd

3880 Grade 1 Mortise Lock - Storeroom Sect Us26d Wlm Full6 Scc Kd

Item #: WBB528535

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $327.95

Save $16.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3810 Grade 1 Mortise Lock - Passage Esc Us26d Wtn

3810 Grade 1 Mortise Lock - Passage Esc Us26d Wtn

3840 Grade 1 Mortise Lock - Privacy Esc Us26d Wtn

3840 Grade 1 Mortise Lock - Privacy Esc Us26d Wtn

Hager 3500 Series Grade 2 Cylidnrical Lock - Passage

Hager 3500 Series Grade 2 Cylidnrical Lock - Passage

3553 Grade 2 Cylindrical Lock - Entry 2-3/4" Us26d Wtn Nc Asa Ic

3553 Grade 2 Cylindrical Lock - Entry 2-3/4" Us26d Wtn Nc Asa Ic

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Aluminum Door Closer, Manual, Hydraulic, For Internal and External Use

Global Industrial™ Aluminum Door Closer, Manual, Hydraulic, For Internal and External Use

Global Industrial™ Cabinet for Barracuda Intruder Defense 44 x 16 x 6.5

Global Industrial™ Cabinet for Barracuda Intruder Defense 44 x 16 x 6.5

3880 Grade 1 Mortise Lock - Storeroom Sect Us26d Wlm Full6 Scc Kd

Features

  • Lifetime warranty
  • Concealed thru-bolts
  • Field reversible
  • Standard mortise cylinder or Small Format Interchangeable Core housing available
  • BHMA Certified Grade 1 Security with standard mortise cylinder
  • Standard Door Prep: 3-5/8 (92 mm) Center of cylinder to spindle2-7/16 (62 mm) Center of thumbturn to spindle
  • Certifications: BHMA Certified ANSI A156.13 Series 2000 Grade 1 Operational and Security, ADA Compliant ANSI A117.1 Accessibility CodeUL/cUL Listed for all functions up to 3 hours for A label doors, UL10C/UBC 7-2 (1997) Positive Pressure Rated, UL10B Neutral Pressure Rated, A250.13 Severe Windstorm Resistant (must specify)
  • Exposed Trim: Cast Zinc - Standard, Forged Brass, Cast Stainless Steel - Optional
  • Lock Case:4-5/16 x 6 x 1 (110 mm x 152 mm x 25 mm)
  • Armor Front:1-1/4 x 8 x 7/32 (32 mm x 203 mm x 5 mm) - Standard, 1-1/16 x 8 x 7/32 (27 mm x 203 mm x 5 mm) - Optional
  • Rose Diameter: 2-7/16 (62 mm)Keys: Two operating keys supplied per lock
  • Cylinders/Cores: Brass - Keyed Different - C Keyway, Drilled 6-pin, keyed 5-pin - Standard, Other keying options, including keyed 6-pin, available from factory, Small Format Interchangeable Core housing available, SFIC uncombinated or combinated, brass 6- or 7-pin sold separately, Schlage L Cam - Standard
  • Door Thickness: 1-3/8 - 2-1/2 (35 mm - 64 mm) - Steel Door, 1-3/4 - 2-1/2 (45 mm - 64 mm) - Wood Door, Must specify door thickness if greater than 1-3/4 (45 mm)
  • Backset: 2-3/4 (70 mm) Only
  • Latchbolt: 3/4 (19 mm) Throw with anti-friction tongue, all Stainless Steel
  • Deadbolt: 1 (25 mm) Throw - Stainless Steel
  • Strike: 3985 1-1/4 x 4-7/8 (32 mm x 124 mm), 1-3/16 (30 mm) Lip - Standard
  • Fasteners: Thru-bolted trim concealed under rose
  • Functions: 10 Passage, 17 Dummy, 27 Double Dummy, 40 Privacy, 44 Privacy with Cointurn, 50 Office, 53 Entry, 56 Corridor, 57 Classroom Security, 70 Classroom, 80 Storeroom, 81 Storeroom with Deadbolt, 82 Institution, 96 Privacy with Indicator
  • Lever Options: Archer, August, William, Withnell levers
  • Options: Tactile Warning, Lead lining, Split finish
  • Finishes: US3, US4, US10, US10B, US26, US26D, US32D (for a true US32D, specify stainless steel levers), US3, US4, US10, US10B and US26 subject to extended lead time
  • Notes: Self-adjusting case for beveled doors, Stopworks are incorporated in thumbturn. Breakable spindles prevent the lock from unlocking or being damaged. Non-handed, Stainless Steel, deadlocking bar

Product Details

  • Type Storeroom
  • Brand Hager Companies
  • Description Mortise Sectional
  • Warranty Lifetime
  • Units 1
  • Finish Satin Chrome Plated
  • Manufacturers Part Number 3880S26D000LACD
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3880 Grade 1 Mortise Lock - Storeroom Sect Us26d Wlm Full6 Scc Kd

3880 Grade 1 Mortise Lock - Storeroom Sect Us26d Wlm Full6 Scc Kd

Item #: WBB528535

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant