Windshield Bucket, Black 4-Pack - 7505014 - 7505014
|
Questions & Answers (0)
Product Description
Isle Pole-Mounted Water Bucket, 4-Pack
Pole-mounted water bucket has a 2-gallon capacity. Easily mounts to posts or poles with a column size of 2" or larger. Its unique shape keeps squeegee out of sediment at bottom. Durable high-density polyethylene and can be easily cleaned. Plastic is approximately 1/8" thick, made from 50% post-consumer recycled content. Made in USA.
Pole-mounted water bucket has a 2-gallon capacity. Easily mounts to posts or poles with a column size of 2" or larger. Its unique shape keeps squeegee out of sediment at bottom. Durable high-density polyethylene and can be easily cleaned. Plastic is approximately 1/8" thick, made from 50% post-consumer recycled content. Made in USA.
PRICE
$135.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Depth | 7 in |
| Height | 14-1/2 in |
Product Details
| Type | Windshield Water Bucket |
| Color | Black |
| Capacity | 2 gal |
| Includes | (4) Water Buckets |
| Made in the USA | Yes |
| Material | Plastic |
| Package Quantity | 4 |
| Manufacturers Part Number | 7505014 |
| Percent Post Consumer Recycled Content | 50 Percent |
| Brand | Commercial Zone |
Compliance & Certifications
| Environmentally Friendly | Yes |