A Universal Industrial (395 series) Forklift Seat made of a Steel Frame which is Vacuum-Formed High Density Foam. It comes with Slide Rails, Standard Operator Presence Switch, Adjustable Backrest, Document Pouch and a Safety Orange Retractable Seat Belt.
Concentric 395 Series Universal Forklift Seat with Operator Presence Switch, Vinyl, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$475.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-1/2 in |
| Depth | 21-1/2 in |
| Height | 23 in |
| Weight | 50 lbs |
Product Details
| Style | Adjustable Back |
| Type | Seat |
| Material | Vinyl |
| Color | Black |
| Manufacturers Part Number | 395000BK |
| Brand | Concentric |