Nearly Natural 3' Anthurium Silk Plant
|
Questions & Answers (0)
Product Description
Those red pursed lips, floating on a sea of lush green... breathtaking!! Ok, maybe we're getting a bit carried away. But then again, maybe not. Just look at this specimen, and you'll see that our opening statement makes perfect sense. This Anthurium plant stands a full 3' tall, and is both lush and alluring at the same time, with large green leaves and full red blooms. And because it's part of our "Real Touch'' line, it feels just as good as it looks!
PRICE
$81.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32 in |
| Depth | 28 in |
| Height | 36 in |
| Pot Size | 7"W x 6"H |
| Plant Height | 36 in |
Product Details
| Type | Silk Plants |
| Color | Red |
| Plant Style | Anthurium |
| Material | Polyester, Plastic |
| Description | 3' Anthurium Silk Plant |
| Package Quantity | 1 |
| Manufacturers Part Number | 6619 |
| Purpose | Floor |
| Brand | Nearly Natural |