Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276444

MPN #: BDB12492H

Buyers Products 3" I.D. Forged Alloy Steel Drawbar w/ Nut - BDB12492H

Product Description
The Forged Alloy Steel Drawbar with Nut from Buyers Products features a nut and cotter pin design that makes it easy to install and remove for optimal towing versatility. Use it for both on and off-road towing (with a swivel pintle hook). The 3" I.D. eye is rated at 45,000 lb. Both come in strong forged alloy steel for durability and reliability, and include the nut, cotter pin and washer. The drawbar attaches to a nose plate on your trailer.

Features
  • Can be used off road with a swivel pintle hook.
  • Strong, durable forged alloy steel construction.


PRICE
$77.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9 in
Depth1-1/2 in
Height4-5/7 in
Weight15.4 lbs
Size3" I.D.
O.D. EYE6-1/4"

Product Details

TypeDrawbar
ColorBlack
For Use WithOn or Off-Road Equipment Trailers, Construction Trailers
ID Eye3"
StyleForged Alloy
M.G.T.W.45,000 Lbs
FinishPowder Coat
MaterialForged Steel
Description3" I.D. Forged Alloy Steel Drawbar w/ Nut
Manufacturers Part NumberBDB12492H
Section Drawbar1-5/8"
M.V.I.9,000 Lbs
BrandBuyers Products