Buyers Products 8 Ton Combination Hitch combines both a ball hitch and pintle hook in one product. It allows you to pull loads that have either a coupler or a drawbar/pintle ring without having to change hitches. The hitch is ideal for contractors, tradesmen and haulers who tow a range of construction equipment. The hitch comes with a 2" ball size and is bolt-mounted (drilling template included). Mounting Kit sold separately (part # 8520)
Features- Handles multiple towing needs with its interchangeable design.
- Easy to use latch and single-piece, drop-forged lower jaw.
- Tough forged steel hitch balls are interchangeable.
- Durable, corrosion-resistant powder-coated finish.
- 12,000 lbs. Maximum Gross Trailer Weight