3M™ Unitized Wheel Mandrel 934 3-1/16" x 1/4" x 2-1/2"
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Unitized Wheel Mandrel secures a small Scotch-Brite™ unitized sanding wheel to a rotary tool such as a die grinder for edge deburring and finishing applications. The flanges fit on either side of the wheel and are secured with the retainer nut.
Applications are Power Tools, Accessories, Compounds, Specialties.
Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plating & Polishing, Plumbing Fixtures, Turbine Engines.
Applications are Power Tools, Accessories, Compounds, Specialties.
Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plating & Polishing, Plumbing Fixtures, Turbine Engines.
PRICE
$33.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Shank Size | 1/4 in |
Product Details
| Max RPM | 12000 rpm |
| Description | Unitized Wheel Mandrel 3-1/16" x 1/4" x 2-1/2" |
| Series | 934 |
| Manufacturers Part Number | 7000028562 |
| Form Type | Unitized Wheel |
| Tool Compatibility | Die Grinders |
| Product Type | Mandrel / Spindle |
| Attachment Type | Shaft |
| Brand | 3M |