Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB581240

MPN #: 7100093288

3M™ High Productivity Pad 7300, 28 in x 14 in, 10/Case

Product Description
3M™ High Productivity Pad 7300, 28 in x 14 in, 10/Case

Quickly and thoroughly removes old floor finish, dirt and buildup. Unique, open web construction allows stripping solution to flow through pad to rinse out dirt and reduce loading for increased pad-to-floor contact and efficient stripping.
  • Equipment Type: Rotary or Automatic
  • Machine Speed: Low Speed, 175-6 RPM
PRICE
$229.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

ApplicationScrubbing
Manufacturers Part Number7100093288
Brand3M