Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB722240

MPN #: 7000052724

3M™ Tri-Flange™ Cloth Corded Earplugs P3001, 400 Pairs

Product Description
3M™ Tri-Flange Earplugs, Corded, Cloth

These durable, reusable cloth corded earplugs are easy to use again and again, reducing waste.Cloth cord connects earplugs.

Features:

  • Triple-flanged, premolded design
  • Livewire stem fused with flanges looks cool, inserts easily and fits comfortably
  • Noise Reduction Rating (NRR): 26 dB CSA Class AL


PRICE
$709.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Ear Plug SizeOne Size

Product Details

Noise Reduction Rate (NRR)26 dB
Body MaterialElastomeric Polymer
SeriesTri-Flange™
Metal DetectableNo
Earplug Cord MaterialCloth
Cord Band Color FamilyYellow/Red
Ear Plug ShapeFlanged
DescriptionTri-Flange™ Reusable Earplugs, Cloth Corded
Package Quantity400 Pairs
Ear Plug Color FamilyClear
Manufacturers Part Number7000052724
Ear Plug PackagingBulk Box, Wrapped Pairs
Corded/BandedCorded
Ear Plug MaterialElastomeric Polymer
Disposable/ReusableReusable
Brand3M