Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M E-A-R

Model # :WBB722189

MPN #: 7000002306

3M™ E-A-R Soft Earplugs, Corded, Yellow Neon, 311-1250, 200-Pair

Product Description
3M™ E-A-R Soft® Yellow Neons™ Earplugs, Corded, 311-1250, 200 Pairs

These corded foam earplugs feature soft, slow-recovery foam for comfort and outstanding noise reduction. Soft foam earplugs are easy to roll down and insert, then expand within the earcanal for a comfortable, secure fit.

Features:

  • Poly bag keeps each pair of earplugs available or accesible for re-use.
  • Regular size fits most earcanals.
  • Noise Reduction Rating (NRR): 33 dB. CSA Class AL.
  • Test compatible with 3M™ E-A-Rfit™ Validation System.


PRICE
$99.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Ear Plug SizeOne Size

Product Details

StyleCorded
Noise Reduction Rate (NRR)33 dB
Ear Plug ShapeTapered
Package Quantity200 Pairs
Ear Plug Color FamilyYellow
Corded/BandedCorded
Brand3M E-A-R