3M™ Particulate Filter 2078, P95, with Nuisance Level Organic Vapor/Acid Gas Relief, 100/Case
Use with 3M™ Respirators 5000 Series or 3M™ Cartridge 6000 Series with 3M™ Adapter 502, or 3M™ Half and Full Facepieces 6000, 7000 and FF-400 Series with bayonet filter holders. When properly fitted, use for a variety of applications including dust, welding, metal pouring and certain finishing operations for concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with full facepieces. Also offers nuisance level relief from organic vapors and acid gases that are below the PEL.
Nuisance level refers to concentrations not exceeding OSHA PEL or other applicable government occupational exposure limits, whichever is lower. Full facepieces must be quantitatively fit tested to claim assigned protection factor above 10 in negative pressure mode. Do not use in for respiratory protection against organic vapors or acid gases or environments that are immediately dangerous to life or health (IDLH). Not NIOSH certified for use against ozone.
3M™ Particulate Filter 2078, P95, with Nuisance Level Organic Vapor/Acid Gas, 2/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$16.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-5/16 in |
| Height | 4-5/16 in |
Product Details
| Type | Filter |
| Color | White |
| Resistance | Oil & Non-Oil Based Particles |
| For Use With | 6000,7000 Series Half, Full Facepiece Respirators, FF-400 Series |
| Respirator Cartridge Type | Air Purifying Respirator Filter |
| Cartridge Approved For | P95,OV,AG |
| Nuisance Odor Removal | Organic Vapors & Acid Gas Irritants |
| Material | Woven Fiber |
| Description | Particulate Filter w/ OV and AG Relief |
| Package Quantity | 2 |
| Manufacturers Part Number | 7000052066 |
| Respirator Connection Type | Bayonet |
| Brand | 3M |
Compliance & Certifications
| Certifications | NIOSH Approved |